Hubbell Wiring Device - Kellems HBL2730SR Twist-Lock® Safety-Shroud® Receptacle, Surface-Mount, 30A, 3-Phase Delta 480V, 3P4W, NEMA L16-30R, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Safety-Shroud® Receptacle, Surface-Mount, 30A, 3-Phase Delta 480V, 3P4W, NEMA L16-30R, Grey - HBL2730SR
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Safety-Shroud® Receptacle, Surface-Mount, 30A, 3-Phase Delta 480V, 3P4W, NEMA L16-30R, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2730SR
    SKU: 96022439
    $63.90
    Checking Pricing
         
    Color:Grey and White
    NEMA Rating:NEMA L16-30R
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2730SR
    • Color Grey and White
    • UNSPSC 39121406
    • Grade Heavy Duty Industrial Grade
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA L16-30R
    Product Overview:
    Twist-Lock® Safety-Shroud® Receptacle, Surface-Mount, 30A, 3-Phase Delta 480V, 3P4W, NEMA L16-30R, Screw Terminal, Grey
    Standard: NEMA WD1 and WD5, UL 498; Connection: Screw Terminals