Hubbell Wiring Device - Kellems HBL2721S Twist-Lock® Safety-Shroud Plug, 30A, 250V, 3P4W, NEMA L15-30P, Black/White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - Twist-Lock® Safety-Shroud Plug, 30A, 250V, 3P4W, NEMA L15-30P, Black/White - HBL2721S
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Safety-Shroud Plug, 30A, 250V, 3P4W, NEMA L15-30P, Black/White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2721S
    SKU: 96018935
    $46.36
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:NEMA L15-30P
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2721S
    • Color Black and White
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating NEMA L15-30P
    Product Overview:
    Twist-Lock® Safety-Shroud Plug, 30A, 250V, 3P4W, NEMA L15-30P, Black/White
    Twist-Lock® Safety Shroud Male Plug, 30A, 3-Phase 250V, 3P4W, NEMA L15-30P, Screw Terminal, Black and White