Hubbell Wiring Device - Kellems HBL2715M3 Twist-Lock® Insulgrip® Flanged Inlet, 30A, 125/250V, 3P4W, NEMA L14-30P, Self-Closing Lift Cover | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® Flanged Inlet, 30A, 125/250V, 3P4W, NEMA L14-30P, Self-Closing Lift Cover - HBL2715M3
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® Flanged Inlet, 30A, 125/250V, 3P4W, NEMA L14-30P, Self-Closing Lift Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2715M3
    SKU: 99421735
    $103.31
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    NEMA Rating:NEMA L14-30P
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Amperage:30A
    Voltage Rating:125/250V
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2715M3
    • Color White
    • Amperage 30A
    • UNSPSC 39121406
    • Brand or Series Twist-Lock
    • NEMA Rating NEMA L14-30P
    • Voltage Rating 125/250V
    • SKU Spec Sheet
      HBL2715M3 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Twist-Lock® Insulgrip® Flanged Inlet, 30A, 125/250V, 3P4W, NEMA L14-30P, Self-Closing Lift Cover
    Twist-Lock® Flanged Inlet With Weatherproof Cover, Industrial, 30A, 125/250V, 3P4W, NEMA L14-30R, Screw Terminal, Grey