Hubbell Wiring Device - Kellems HBL26520 Hubbellock® Receptacle With Long Aluminum Housing With Blue Finish, Lift Cover and Black Phenolic Interior | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbellock® Receptacle With Long Aluminum Housing With Blue Finish, Lift Cover and Black Phenolic Interior - HBL26520
+ / - Hover over image to Zoom
Other Views

    Hubbellock® Receptacle With Long Aluminum Housing With Blue Finish, Lift Cover and Black Phenolic Interior

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26520
    SKU: 88126472
    $794.64
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:600 V AC
    Color:Blue
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26520
    • Color Blue
    • Amperage 60A
    • UNSPSC 39121406
    • Materials Cast Aluminum (Cover/Housing)
    • Series Hubbellock®
    • Voltage Rating 600 V AC
    • SKU Spec Sheet
      HBL26520 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 5-Wire
    Product Overview:
    Twist-Lock® Single Receptacle, Black Phenolic Interior With Long Aluminum Housing, Lift Cover and Blue Finish, 60A, 600V, 4P5W