Hubbell Wiring Device - Kellems HBL26421 HUBBELLOCK® Flanged Receptacle, 60A, 600V, 3P4W, Non-NEMA, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - HUBBELLOCK® Flanged Receptacle, 60A, 600V, 3P4W, Non-NEMA, Yellow - HBL26421
+ / - Hover over image to Zoom
Other Views

    HUBBELLOCK® Flanged Receptacle, 60A, 600V, 3P4W, Non-NEMA, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26421
    SKU: 88126459
    $593.37
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26421
    • Color Yellow
    • UNSPSC 39121406
    • Grade Heavy Duty Industrial Grade
    • Materials Thermoplastic/Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    HUBBELLOCK® Flanged Receptacle, Industrial, 60A, 600V, 3P4W, Non-NEMA, Screw Terminal, Yellow
    Standard: UL 498; Connection: Screw Terminals