Hubbell Wiring Device - Kellems HBL2547 Twist-Lock® Elastogrip® Dust-Tight Connector, 15A, 125V, 2P3W, NEMA L5-15R, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Elastogrip® Dust-Tight Connector, 15A, 125V, 2P3W, NEMA L5-15R, Yellow - HBL2547
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Elastogrip® Dust-Tight Connector, 15A, 125V, 2P3W, NEMA L5-15R, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2547
    SKU: 88126386
    $29.17
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:L5-15R
    Number of Poles:2-Pole
    Number of Wires:2-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2547
    • Color Yellow
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating L5-15R
    Product Overview:
    Twist-Lock® Elastogrip® Dust-Tight Connector, 15A, 125V, 2P3W, NEMA L5-15R, Yellow
    Twist-Lock® Elastogrip Female Connector Body, 15A, 125V, 2P3W, NEMA L5-15R, Screw Terminal, Yellow, Dust-Tight Housing