Hubbell Wiring Device - Kellems HBL2511SW Twist-Lock® Watertight Safety-Shroud® Plug, 20A, 3-Phase Wye 120/208V, 4P5W, NEMA L21-20P, Black/White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Watertight Safety-Shroud® Plug, 20A, 3-Phase Wye 120/208V, 4P5W, NEMA L21-20P, Black/White - HBL2511SW
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Watertight Safety-Shroud® Plug, 20A, 3-Phase Wye 120/208V, 4P5W, NEMA L21-20P, Black/White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2511SW
    SKU: 95025256
    $88.31
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:L21-20P
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2511SW
    • Color Black and White
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating L21-20P
    Product Overview:
    Twist-Lock® Watertight Safety-Shroud® Plug, 20A, 3-Phase Wye 120/208V, 4P5W, NEMA L21-20P, Black/White
    Twist-Lock® Watertight Safety Shroud Male Plug, 20A, 3-Phase Wye 120/208V, 4P5W, NEMA L21-20P, Screw Terminal, Black and White