Hubbell Wiring Device - Kellems HBL2489IV Surface-Mounted Raceway Fitting, Steel, HBL2400 Series, Reducing Connector, 4.5 x 4.49 x 0.34 in, HBL2400, 1-1/2 in Bend Radius | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Steel, HBL2400 Series, Reducing Connector, 4.5 x 4.49 x 0.34 in, HBL2400, 1-1/2 in Bend Radius - HBL2489IV
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, HBL2400 Series, Reducing Connector, 4.5 x 4.49 x 0.34 in, HBL2400, 1-1/2 in Bend Radius

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2489IV
    SKU: 25232579
    $18.93
    Checking Pricing
         
    Quick Order:Y
    Additional Features:1-1/2 in. (38.10) Bend Radius, Ideal for High Speed Data Cables
    Bend Radius:1-1/2 in
    Dimensions (Inches):4.5 x 4.49 x 0.34
    Height (Inches):0.34 in.
    Length:4.5 in. L
    Overall Length (Inches):4.5
    Use With:HBL2400, HBL2400D
    Width (Inches):4.49
    Fitting Type:Reducing Connector
    Dimensions:4.5 x 4.49 x 0.34 in
    Brand or Series:HBL2400
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2489IV
    • Dimensions 4.5 x 4.49 x 0.34 in
    • UNSPSC 39131711
    • Additional Features 1-1/2 in. (38.10) Bend Radius, Ideal for High Speed Data Cables
    • Bend Radius 1-1/2 in
    • Brand or Series HBL2400
    • Dimensions (Inches) 4.5 x 4.49 x 0.34
    • Fitting Type Reducing Connector
    • Height (Inches) 0.34 in.
    • Length 4.5 in. L
    • Materials Steel
    • Overall Length (Inches) 4.5
    • Series HBL2400
    • Width (Inches) 4.49
    • Material Steel
    • Use With HBL2400, HBL2400D
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Metal Raceway, Side Reducing Connector, HBL2400 Series, Ivory
    1 1/2 in. (38.10) bend radius;Ideal for high speed data cables