Hubbell Wiring Device - Kellems HBL2445 Locking Plug, Nylon, Twist-Lock Series, Industrial, 20 A, 120/208 VAC, 4-Pole, 4-Wire, NEMA Type L18-20P, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Locking Plug, Nylon, Twist-Lock Series, Industrial, 20 A, 120/208 VAC, 4-Pole, 4-Wire, NEMA Type L18-20P, White - HBL2445
+ / - Hover over image to Zoom
Other Views

    Locking Plug, Nylon, Twist-Lock Series, Industrial, 20 A, 120/208 VAC, 4-Pole, 4-Wire, NEMA Type L18-20P, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2445
    SKU: 88126331
    $47.31
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:20A
    Voltage Rating:120/208V AC
    Number of Poles:4-Pole
    Number of Wires:4-Wire
    NEMA Rating:NEMA L18-20P
    Color:White
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2445
    • Color White
    • Amperage 20A
    • UNSPSC 39121406
    • Brand or Series Twist-Lock
    • Grade Industrial
    • NEMA Rating NEMA L18-20P
    • Voltage Rating 120/208V AC
    • SKU Spec Sheet
      HBL2445 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase 120/208VAC, 4-Pole 4-Wire Non-Grounding, L18-20P, Screw Terminal, White
    #10-32 Multiple drive terminal screws (Slotted, Phillips, Robertson);Backwired terminations for ease of installation;Mounting screws included