Hubbell Wiring Device - Kellems HBL2435SW Twist-Lock® Valox® Watertight Safety Shroud Flanged Inlet, 20A, 480V, 3P4W, NEMA L16-20P, Gray/White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Valox® Watertight Safety Shroud Flanged Inlet, 20A, 480V, 3P4W, NEMA L16-20P, Gray/White - HBL2435SW
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Valox® Watertight Safety Shroud Flanged Inlet, 20A, 480V, 3P4W, NEMA L16-20P, Gray/White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2435SW
    SKU: 95025260
    $58.26
    Checking Pricing
         
    Color:Grey and White
    NEMA Rating:L16-20P
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2435SW
    • Color Grey and White
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating L16-20P
    Product Overview:
    Twist-Lock® Valox® Watertight Safety Shroud Flanged Inlet, 20A, 480V, 3P4W, NEMA L16-20P, Gray/White
    Twist-Lock® Watertight Safety Shroud Flanged Inlet, 20A, 3-Phase Delta 480V, 3P4W, NEMA L16-20P, Screw Terminal, Grey