Hubbell Wiring Device - Kellems HBL2413SW Twist-Lock® Watertight Safety-Shroud® Connector, 20A, 125/250V, 3P4W, NEMA L14-20R, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Watertight Safety-Shroud® Connector, 20A, 125/250V, 3P4W, NEMA L14-20R, Black - HBL2413SW
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Watertight Safety-Shroud® Connector, 20A, 125/250V, 3P4W, NEMA L14-20R, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2413SW
    SKU: 95025261
    $103.76
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black and White
    NEMA Rating:NEMA L14-20R
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Amperage:20A
    Voltage Rating:125/250V
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2413SW
    • Color Black and White
    • Amperage 20A
    • UNSPSC 39121421
    • Brand or Series Twist-Lock
    • NEMA Rating NEMA L14-20R
    • Voltage Rating 125/250V
    • SKU Spec Sheet
      HBL2413SW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Twist-Lock® Watertight Safety-Shroud® Connector, 20A, 125/250V, 3P4W, NEMA L14-20R, Black
    Twist-Lock® Watertight Safety Shroud Female Connector Body, 20A, 125/250V, 3P4W, NEMA L14-20R, Screw Terminal, Black and White