Hubbell Wiring Device - Kellems HBL2410DFOIV Surface-Mounted Raceway Fitting, Steel, HBL2400 Series, External Elbow, HBL2400, 1-1/2 in Bend Radius, 1.91 in. W | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Steel, HBL2400 Series, External Elbow, HBL2400, 1-1/2 in Bend Radius, 1.91 in. W - HBL2410DFOIV
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, HBL2400 Series, External Elbow, HBL2400, 1-1/2 in Bend Radius, 1.91 in. W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2410DFOIV
    SKU: 25232559
    $46.94
    Checking Pricing
         
    Quick Order:Y
    Additional Features:1-1/2 in. (38.10) Bend Radius, Ideal for High Speed Data Cables
    Bend Radius:1-1/2 in
    Use With:HBL2400, HBL2400D
    Fitting Type:External Elbow
    Brand or Series:HBL2400 Series
    Material:Steel
    Dimensions:1.91 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2410DFOIV
    • Dimensions 1.91 in.
    • UNSPSC 39131711
    • Additional Features 1-1/2 in. (38.10) Bend Radius, Ideal for High Speed Data Cables
    • Bend Radius 1-1/2 in
    • Brand or Series HBL2400 Series
    • Fitting Type External Elbow
    • Material Steel
    • Use With HBL2400, HBL2400D
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Metal Raceway, End Fitting, Blank
    1 1/2 in. (38.10) bend radius;Ideal for high speed data cables