Hubbell Wiring Device - Kellems HBL2321S Twist-Lock® Safety-Shroud Plug, 20A, 250V, 2P3W, NEMA L6-20P, Black/White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Safety-Shroud Plug, 20A, 250V, 2P3W, NEMA L6-20P, Black/White - HBL2321S
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Safety-Shroud Plug, 20A, 250V, 2P3W, NEMA L6-20P, Black/White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2321S
    SKU: 96022472
    $22.28
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:NEMA L6-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2321S
    • Color Black and White
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating NEMA L6-20P
    Product Overview:
    Twist-Lock® Safety-Shroud Plug, 20A, 250V, 2P3W, NEMA L6-20P, Black/White
    Twist-Lock® Shrouded Male Plug, Industrial, 20A, 250V, 2P3W, NEMA L6-20P, Screw Terminal, Black and White