Hubbell Wiring Device - Kellems HBL2320SR2 Twist-Lock® Receptacle, 2-Gang, Surface-Mount, 20A, 250V, 2P3W, NEMA L6-20R, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Receptacle, 2-Gang, Surface-Mount, 20A, 250V, 2P3W, NEMA L6-20R, Grey - HBL2320SR2
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Receptacle, 2-Gang, Surface-Mount, 20A, 250V, 2P3W, NEMA L6-20R, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2320SR2
    SKU: 96022471
    $28.44
    Checking Pricing
         
    Color:Grey and White
    NEMA Rating:NEMA L6-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2320SR2
    • Color Grey and White
    • UNSPSC 39121406
    • Grade Heavy Duty Industrial Grade
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA L6-20R
    Product Overview:
    Twist-Lock® Receptacle, Industrial, 2-Gang, Surface-Mount, 20A, 250V, 2P3W, NEMA L6-20R, Screw Terminal, Grey
    Standard: NEMA WD1 and WD5, UL 498; Connection: Screw Terminals