Hubbell Wiring Device - Kellems HBL2320M4 Locking Receptacle, Nylon, Twist-Lock Series, Industrial, 20 A, 250 VAC, 2-Pole, 3-Wire, NEMA L6-20R, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Locking Receptacle, Nylon, Twist-Lock Series, Industrial, 20 A, 250 VAC, 2-Pole, 3-Wire, NEMA L6-20R, Black - HBL2320M4
+ / - Hover over image to Zoom
Other Views

    Locking Receptacle, Nylon, Twist-Lock Series, Industrial, 20 A, 250 VAC, 2-Pole, 3-Wire, NEMA L6-20R, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2320M4
    SKU: 25250996
    $30.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:20A
    Voltage Rating:250V AC
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    NEMA Rating:NEMA L6-20R
    Color:Black
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2320M4
    • Color Black
    • Amperage 20A
    • Brand or Series Twist-Lock
    • Grade Industrial
    • NEMA Rating NEMA L6-20R
    • Voltage Rating 250V AC
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 250VAC, 2-Pole 3-Wire Grounding, L6-20R, Screw Terminal, Black
    All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems;Face color coding by voltage facilitates locating and mating of proper devices;High-impact, abuse-resistant nylon face;Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection