Hubbell Wiring Device - Kellems HBL2311EBK Locking Plug With Inserts, 20A, 125V, NEMA L5-20P, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Locking Plug With Inserts, 20A, 125V, NEMA L5-20P, Black - HBL2311EBK
+ / - Hover over image to Zoom
Other Views

    Locking Plug With Inserts, 20A, 125V, NEMA L5-20P, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2311EBK
    SKU: 25140583
    $25.56
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    NEMA Rating:NEMA L5-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2311EBK
    • Color Black
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating NEMA L5-20P
    Product Overview:
    Locking Plug With Inserts, 20A, 125V, NEMA L5-20P, Black
    Twist-Lock® Male Plug, Industrial, 20A, 125V, 2P3W, NEMA L5-20P, Screw Terminal, Black, Cord Inserts