Hubbell Wiring Device - Kellems HBL23007 W/PROOF PLATE 1G HUBBELLOCK INLET | Graybar Store
     
Hubbell Wiring Device - Kellems - W/PROOF PLATE 1G HUBBELLOCK INLET - HBL23007
+ / - Hover over image to Zoom
Other Views

    W/PROOF PLATE 1G HUBBELLOCK INLET

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL23007
    SKU: 88126213
    $39.71
    Checking Pricing
         
    Material:Cast Aluminum
    No. of Gangs:1-Gang
    Opening:1.40 in. Opening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL23007
    • UNSPSC 39121304
    • No. of Gangs 1-Gang
    • Opening 1.40 in. Opening
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, For 20A HubbelLock, Standard Size, Cast Aluminum