Hubbell Wiring Device - Kellems HBL23000G HUBBELLOCK® Receptacle, Flush, 20A 125V, 10A 480VAC/250VDC, 2P3W, Non-NEMA, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - HUBBELLOCK® Receptacle, Flush, 20A 125V, 10A 480VAC/250VDC, 2P3W, Non-NEMA, Black - HBL23000G
+ / - Hover over image to Zoom
Other Views

    HUBBELLOCK® Receptacle, Flush, 20A 125V, 10A 480VAC/250VDC, 2P3W, Non-NEMA, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL23000G
    SKU: 88126199
    $148.07
    Checking Pricing
         
    Color:Black
    NEMA Rating:Non-NEMA
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL23000G
    • Color Black
    • UNSPSC 39121406
    • Grade Heavy Duty Industrial Grade
    • Materials Thermoplastic/Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    HUBBELLOCK® Receptacle, Flush, Industrial, 20A 125V, 10A 250V DC/480V AC, 2P3W, Non-NEMA, Screw Terminal, Black
    Standard: UL 498; Connection: Screw Terminals