Hubbell Wiring Device - Kellems HBL22 Bat Handle Switch, DPDT, 10A, 125/250V, Nickel Plated Brass | Graybar Store
     
Hubbell Wiring Device - Kellems - Bat Handle Switch, DPDT, 10A, 125/250V, Nickel Plated Brass - HBL22
+ / - Hover over image to Zoom
Other Views

    Bat Handle Switch, DPDT, 10A, 125/250V, Nickel Plated Brass

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL22
    SKU: 97116735
    $10.53
    Checking Pricing
         
    Color:Metallic
    Operator Type:2-Position
    Termination:Screw Terminal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL22
    • Color Metallic
    • Termination Screw Terminal
    • UNSPSC 39122239
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Double Pole Double Throw 10A 250V/10A 125V, Screw Terminals,Nickel Plated Brass
    Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Double Pole Double Throw 10A 250V/10A 125V, Screw Terminals,Nickel Plated Brass