Hubbell Wiring Device - Kellems HBL21447 Hubbellock Flanged Inlet, 30A, 250/600V, 3P4W, Non-NEMA, Thermoplastic | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - Hubbellock Flanged Inlet, 30A, 250/600V, 3P4W, Non-NEMA, Thermoplastic - HBL21447
+ / - Hover over image to Zoom
Other Views

    Hubbellock Flanged Inlet, 30A, 250/600V, 3P4W, Non-NEMA, Thermoplastic

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL21447
    SKU: 88126158
    $401.99
    Checking Pricing
         
    Color:Metallic
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL21447
    • Color Metallic
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    Hubbellock Flanged Inlet, 30A, 250/600V, 3P4W, Non-NEMA, Thermoplastic
    HUBBELLOCK® Flanged Inlet, Industrial, 30A, 250V DC/600V AC, 3P4W,-NEMA, Screw Terminal, Cast Aluminum, Angled Surface-Mounted Housing