Hubbell Wiring Device - Kellems HBL2010BGY Surface-Mounted Raceway Fitting, Steel, HBL2000 Series, End Cap, 4.5 x 4.5 x 0.34 in, 1/2 NPT Thread, HBL2000 | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Steel, HBL2000 Series, End Cap, 4.5 x 4.5 x 0.34 in, 1/2 NPT Thread, HBL2000 - HBL2010BGY
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, HBL2000 Series, End Cap, 4.5 x 4.5 x 0.34 in, 1/2 NPT Thread, HBL2000

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2010BGY
    SKU: 25035956
    $1.23
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):4.5 x 4.5 x 0.34
    Height (Inches):0.34
    Knockouts:(2) 0.27 in
    Length:4.5 in
    Overall Length (Inches):4.5
    Use With:HBL2000, HBL2000A, MetalPlugTrak
    Width (Inches):4.5
    Fitting Type:End Cap
    Dimensions:4.5 x 4.5 x 0.34 in
    Thread Size:1/2 NPT
    Brand or Series:HBL2000
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2010BGY
    • Dimensions 4.5 x 4.5 x 0.34 in
    • UNSPSC 39131711
    • Brand or Series HBL2000
    • Dimensions (Inches) 4.5 x 4.5 x 0.34
    • Fitting Type End Cap
    • Height (Inches) 0.34
    • Knockouts (2) 0.27 in
    • Length 4.5 in
    • Materials Steel
    • Overall Length (Inches) 4.5
    • Series HBL2000
    • Thread Size 1/2 NPT
    • Width (Inches) 4.5
    • Material Steel
    • Use With HBL2000, HBL2000A, MetalPlugTrak
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Metal Raceway, End Cap, HBL2000 Series, Gray