Hubbell Wiring Device - Kellems HBL182S100LED Temporary Light, LED, 15W, 125V, 18/2STW, 100 ft. | Graybar Store
     
Hubbell Wiring Device - Kellems - Temporary Light, LED, 15W, 125V, 18/2STW, 100 ft. - HBL182S100LED
+ / - Hover over image to Zoom
Other Views

    Temporary Light, LED, 15W, 125V, 18/2STW, 100 ft.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL182S100LED
    SKU: 25699172
    $455.41
    Checking Pricing
         
    Quick Order:Y
    Wattage:15 W
    Voltage Rating:125V
    Cord Type:18/2STW
    Cable Length (Feet):100.0
    Additional Features:Temporary Lighting Products, 100' 18/2STW Straight Blade, With 10) 6.6W 90 LED Fixture, 450 Lumen Output Per Fixture
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL182S100LED
    • Cable Length (Feet) 100.0
    • UNSPSC 39112006
    • Additional Features Temporary Lighting Products, 100' 18/2STW Straight Blade, With 10) 6.6W 90 LED Fixture, 450 Lumen Output Per Fixture
    • Cord Type 18/2STW
    Product Overview:
    Temporary Lighting Products, 100' 18/2STW Straight Blade, With 10) 6.6W 90 LED Fixture, 450 Lumen Output Per Fixture
    90 LEDs for maximum illumination;10 fixtures spaced 10 feet apart for optimum light distribution;Outdoor approved for wet locations