Hubbell Wiring Device - Kellems HBL15MR Single Pole Male Plug, 150A Series, Red | Graybar Store
     
Hubbell Wiring Device - Kellems - Single Pole Male Plug, 150A Series, Red - HBL15MR
+ / - Hover over image to Zoom
Other Views

    Single Pole Male Plug, 150A Series, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL15MR
    SKU: 25644350
    $27.92
    Checking Pricing
         
    Cable Gauge:8 to 2 AWG
    Color:Red
    Gender:Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL15MR
    • Color Red
    • Gender Male
    • UNSPSC 39121402
    • Cable Gauge 8 to 2 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Single Pole Male Plug, 150A Series, Red