Hubbell Wiring Device - Kellems HBL15FRSGN Single Pole Female Receptacle, Threaded Stud Termination, 150A Series, Green | Graybar Store
     
Hubbell Wiring Device - Kellems - Single Pole Female Receptacle, Threaded Stud Termination, 150A Series, Green - HBL15FRSGN
+ / - Hover over image to Zoom
Other Views

    Single Pole Female Receptacle, Threaded Stud Termination, 150A Series, Green

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL15FRSGN
    SKU: 25644359
    $30.66
    Checking Pricing
         
    Cable Gauge:4 AWG Type SC/PPC Wire
    Color:Green
    Gender:Female
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL15FRSGN
    • Color Green
    • Gender Female
    • UNSPSC 39121406
    • Cable Gauge 4 AWG Type SC/PPC Wire
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Single Pole Female Receptacle, Threaded Stud Termination, 150A Series, Green
    Standard: UL and cUL, UL1691