Hubbell Wiring Device - Kellems HBL1533 Elasto-Grip Straight Blade Female Connector Body, Dust-Tight, 20A, 125V, 2P3W, NEMA 5-20R, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - Elasto-Grip Straight Blade Female Connector Body, Dust-Tight, 20A, 125V, 2P3W, NEMA 5-20R, Yellow - HBL1533
+ / - Hover over image to Zoom
Other Views

    Elasto-Grip Straight Blade Female Connector Body, Dust-Tight, 20A, 125V, 2P3W, NEMA 5-20R, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1533
    SKU: 88126093
    $26.94
    Checking Pricing
         
    Color:Yellow
    Connection:Screw Terminals
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL498
    Wire Size:14 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1533
    • Color Yellow
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating NEMA 5-20R
    • Wire Size 14 to 12 AWG
    Product Overview:
    Elasto-Grip Straight Blade Female Connector Body, Dust-Tight, Industrial/Commercial Grade, 20A, 125V, 2P3W, NEMA 5-20R, Yellow