Hubbell Wiring Device - Kellems HBL13R23D Motor Disconnect Toggle Switch with Enclosure, Industrial Grade, Back and Side Wired, NEMA 3/3R Enclosure, 30A, 3 Phase, 3 Pole | Graybar Store
     
Hubbell Wiring Device - Kellems - Motor Disconnect Toggle Switch with Enclosure, Industrial Grade, Back and Side Wired, NEMA 3/3R Enclosure, 30A, 3 Phase, 3 Pole - HBL13R23D
+ / - Hover over image to Zoom
Other Views

    Motor Disconnect Toggle Switch with Enclosure, Industrial Grade, Back and Side Wired, NEMA 3/3R Enclosure, 30A, 3 Phase, 3 Pole

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL13R23D
    SKU: 25140294
    $112.91
    Checking Pricing
         
    NEMA Rating:NEMA 3
    Phase:Three
    Poles:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL13R23D
    • UNSPSC 39121521
    • NEMA Rating NEMA 3
    • Phase Three
    • Poles 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 30A600V AC, Back and Side Wired, Gray, NEMA 3R Enclosure with Switch