Hubbell Wiring Device - Kellems HBL1379D CIRCUIT-LOCK® NEMA 1 Enclosure with Switch, Industrial Grade, 30A, 3 Pole, Aluminum | Graybar Store
     
Hubbell Wiring Device - Kellems - CIRCUIT-LOCK® NEMA 1 Enclosure with Switch, Industrial Grade, 30A, 3 Pole, Aluminum - HBL1379D
+ / - Hover over image to Zoom
Other Views

    CIRCUIT-LOCK® NEMA 1 Enclosure with Switch, Industrial Grade, 30A, 3 Pole, Aluminum

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1379D
    SKU: 25040139
    $133.37
    Checking Pricing
         
    NEMA Rating:NEMA 1
    Phase:Three
    Poles:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1379D
    • UNSPSC 39121521
    • NEMA Rating NEMA 1
    • Phase Three
    • Poles 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 40A600V AC