Hubbell Wiring Device - Kellems HBL1223LA Toggle Switch, Industrial, 20 A, 120/277 VAC, Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Toggle Switch, Industrial, 20 A, 120/277 VAC, Almond - HBL1223LA
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, Industrial, 20 A, 120/277 VAC, Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1223LA
    SKU: 25685324
    $26.92
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:20 A
    Voltage Rating:120/277 V ac
    Color:Almond
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1223LA
    • Color Almond
    • Amperage 20 A
    • UNSPSC 39122211
    • Grade Industrial
    • Switch Style Toggle Switch
    • Voltage Rating 120/277 V ac
    • SKU Spec Sheet
      HBL1223LA Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277VAC, Back and Side Wired, Light Almond Toggle
    Abuse resistant nylon toggle;Large brass binding head screws with deep slots;Strip gauge for accurate wiring