Hubbell Wiring Device - Kellems HBL1201LW Locking Toggle Switch, Single Pole, 15A 120/277V, White Key Guide | Graybar Store
     
Hubbell Wiring Device - Kellems - Locking Toggle Switch, Single Pole, 15A 120/277V, White Key Guide - HBL1201LW
+ / - Hover over image to Zoom
Other Views

    Locking Toggle Switch, Single Pole, 15A 120/277V, White Key Guide

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1201LW
    SKU: 25542491
    $24.59
    Checking Pricing
         
    Color:White
    Connection:Terminal Screws
    Standard:UL20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1201LW
    • Color White
    • UNSPSC 39122224
    • Materials Composite
    Product Overview:
    Locking Toggle Switch, Single Pole, 15A 120/277V, Industrial Grade, General Purpose AC, Back and Side Wired, White Key Guide, Packed With Key