Hubbell Wiring Device - Kellems HBL11WL Bat Handle Switch, SPST, 4A 250V/8A 125V, Wire Leads, Nickel Plated Brass | Graybar Store
     
Hubbell Wiring Device - Kellems - Bat Handle Switch, SPST, 4A 250V/8A 125V, Wire Leads, Nickel Plated Brass - HBL11WL
+ / - Hover over image to Zoom
Other Views

    Bat Handle Switch, SPST, 4A 250V/8A 125V, Wire Leads, Nickel Plated Brass

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL11WL
    SKU: 92078178
    $8.43
    Checking Pricing
         
    Color:Metallic
    Operator Type:2-Position
    Termination:Wire Leads
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL11WL
    • Color Metallic
    • Termination Wire Leads
    • UNSPSC 39122239
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Single Pole Single Throw 4A 250V/8A 125V, Wire Leads, NickelPlated Brass
    Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Single Pole Single Throw 4A 250V/8A 125V, Wire Leads, NickelPlated Brass