Hubbell Wiring Device - Kellems HBL53CM61 HBL® Extra Heavy Duty Specification Grade 20A 125V Corrosion-Resistant Straight Blade Single Receptacle, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty Specification Grade 20A 125V Corrosion-Resistant Straight Blade Single Receptacle, Yellow - HBL53CM61
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty Specification Grade 20A 125V Corrosion-Resistant Straight Blade Single Receptacle, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL53CM61
    SKU: 88127198
    $41.27
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125V
    Color:Yellow
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL53CM61
    • Color Yellow
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® Extra Heavy Duty Specification Grade yellow 20A 125V 2P3W 5-20R corrosion-resistant straight blade single receptacle with flush nylon face.