Hubbell Wiring Device - Kellems HBL3032I HBL® 30A 120/277V 2 Pole Extra Heavy Duty Industrial Series Toggle Switch, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL® 30A 120/277V 2 Pole Extra Heavy Duty Industrial Series Toggle Switch, Ivory - HBL3032I
+ / - Hover over image to Zoom
Other Views

    HBL® 30A 120/277V 2 Pole Extra Heavy Duty Industrial Series Toggle Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3032I
    SKU: 93169165
    $37.18
    Checking Pricing
         
    Color:Ivory
    Switch Type:2-Pole
    Voltage Rating:120/277V
    Amperage:30A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3032I
    • Color Ivory
    • Amperage 30A
    • UNSPSC 39122211
    • Grade Industrial
    Product Overview:
    HBL® Extra Heavy Duty Industrial Series 30A 120/277V 2 pole back and side wired switch with ivory toggle.