Hubbell Wiring Device - Kellems HBL3031I HBL® Industrial Toggle Switch, Extra Heavy Duty, 30A, 120/277V, 1-Pole, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL® Industrial Toggle Switch, Extra Heavy Duty, 30A, 120/277V, 1-Pole, Ivory - HBL3031I
+ / - Hover over image to Zoom
Other Views

    HBL® Industrial Toggle Switch, Extra Heavy Duty, 30A, 120/277V, 1-Pole, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3031I
    SKU: 93169162
    $31.17
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:30A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3031I
    • Color Ivory
    • Amperage 30A
    • UNSPSC 39122211
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      HBL3031I Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    HBL® Extra Heavy Duty Industrial Series 30A 120/277V single pole back and side wired switch with ivory toggle.

    • Large brass binding head screws with deep slots
    • Abuse resistant nylon toggle
    • Strip gauge for accurate wiring