Hubbell Wiring Device - Kellems HBL1221PL HBL® 20A 120/277V 1 Pole Extra Heavy Duty Industrial Series Pilot Light Switch, Red | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL® 20A 120/277V 1 Pole Extra Heavy Duty Industrial Series Pilot Light Switch, Red - HBL1221PL
+ / - Hover over image to Zoom
Other Views

    HBL® 20A 120/277V 1 Pole Extra Heavy Duty Industrial Series Pilot Light Switch, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1221PL
    SKU: 93169219
    $39.99
    Checking Pricing
         
    Color:Red
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1221PL
    • Color Red
    • Amperage 20A
    • UNSPSC 39122211
    • Grade Industrial
    Product Overview:
    HBL® Extra Heavy Duty Industrial Series 20A 120/277VAC back and side wired single pole pilot light switch with red toggle. Light ON with load ON.