Hubbell Wiring Device - Kellems HBL1223L HBL® 20A Extra Heavy Duty Locking Switch | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL® 20A Extra Heavy Duty Locking Switch - HBL1223L
+ / - Hover over image to Zoom
Other Views

    HBL® 20A Extra Heavy Duty Locking Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1223L
    SKU: 93169202
    $31.83
    Checking Pricing
         
    Color:Black
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1223L
    • Color Black
    • Amperage 20A
    • UNSPSC 39122224
    • Grade Industrial
    Product Overview:
    HBL® 20A back and side wired extra heavy duty 3 way locking switch with black key guide.