Hubbell Wiring Device - Kellems HBL1221LW HBL® 20A 120/277V 1 Pole Extra Heavy Duty Industrial Locking Series Switch, White | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL® 20A 120/277V 1 Pole Extra Heavy Duty Industrial Locking Series Switch, White - HBL1221LW
+ / - Hover over image to Zoom
Other Views

    HBL® 20A 120/277V 1 Pole Extra Heavy Duty Industrial Locking Series Switch, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1221LW
    SKU: 25421382
    $27.22
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1221LW
    • Color White
    • Amperage 20A
    • UNSPSC 39122224
    • Grade Industrial
    Product Overview:
    HBL® Extra Heavy Duty Industrial Locking Series 20A 120/277VAC back and side wired single pole switch with white key guide.