Hubbell Wiring Device - Kellems HBL5361I HBL® Straight Blade Receptacle, Single, Extra Heavy Duty Specification Grade, 20A 125V, 2P3W, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL® Straight Blade Receptacle, Single, Extra Heavy Duty Specification Grade, 20A 125V, 2P3W, Ivory - HBL5361I
+ / - Hover over image to Zoom
Other Views

    HBL® Straight Blade Receptacle, Single, Extra Heavy Duty Specification Grade, 20A 125V, 2P3W, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5361I
    SKU: 88127176
    $23.60
    Checking Pricing
         
    Color:Ivory
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Voltage Rating:125V
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5361I
    • Color Ivory
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • SKU Spec Sheet
      HBL5361I Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    HBL® ivory 20A 125V 2P3W NEMA 5-20R back and side-wired extra heavy duty industrial single receptacle with flush nylon face and multiple drive screws.

    • One-piece brass integral ground strap
    • Unique bypass contact design
    • Dual triple wipe contacts