Hubbell Wiring Device - Kellems HBL® Extra Heavy Duty Specification Grade 15A 125V Back and Side-Wired Straight Blade Duplex Receptacle, Flush Nylon Face | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty Specification Grade 15A 125V Back and Side-Wired Straight Blade Duplex Receptacle, Flush Nylon Face
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty Specification Grade 15A 125V Back and Side-Wired Straight Blade Duplex Receptacle, Flush Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    HBL® Extra Heavy Duty Specification Grade 15A straight blade duplex receptacle with flush nylon face.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Amperage
    NEMA Rating
    Voltage Rating
    Number of Poles
    Number of Wires
    Price
    HBL5262
    88127079
    Brown
    15A
    NEMA 5-15R
    125V
    2-Pole
    3-Wire
    $20.89 / EA
    SKU
    88127079
    Color
    Brown
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $20.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HBL5262GY
    88127081
    Grey
    15A
    NEMA 5-15R
    125V
    2-Pole
    3-Wire
    $26.75 / EA
    SKU
    88127081
    Color
    Grey
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $26.75 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HBL5262W
    88127087
    White
    15A
    NEMA 5-15R
    125V
    2-Pole
    3-Wire
    $26.75 / EA
    SKU
    88127087
    Color
    White
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $26.75 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HBL5262BK
    88127080
    Black
    15A
    NEMA 5-15R
    125V
    2-Pole
    3-Wire
    $26.75 / EA
    SKU
    88127080
    Color
    Black
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $26.75 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock