Hubbell Wiring Device - Kellems HBL5252 HBL® Extra Heavy Duty 15A 125V 2P3W NEMA 5-15R Back and Side-Wired Compact Straight Blade Duplex Receptacle, Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty 15A 125V 2P3W NEMA 5-15R Back and Side-Wired Compact Straight Blade Duplex Receptacle, Brown - HBL5252
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty 15A 125V 2P3W NEMA 5-15R Back and Side-Wired Compact Straight Blade Duplex Receptacle, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5252
    SKU: 88127060
    $14.08
    Checking Pricing
         
    Color:Brown
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Voltage Rating:125V
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5252
    • Color Brown
    • Amperage 15A
    • UNSPSC 39121406
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • SKU Spec Sheet
      HBL5252 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    HBL® Extra Heavy Duty brown 15A 125V 2P3W NEMA 5-15R back and side-wired compact straight blade duplex receptacle with flush nylon face.