Cooper Lighting (Eaton) HBI654HT5-UPL-L5 Metalux Industrial High Bay, HBI Series, (6) 54WT5HO Fluorescent Lamps, 120/277V, Uplight Apertures, 500K | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Industrial High Bay, HBI Series, (6) 54WT5HO Fluorescent Lamps, 120/277V, Uplight Apertures, 500K - HBI654HT5-UPL-L5
+ / - Hover over image to Zoom
Other Views

    Metalux Industrial High Bay, HBI Series, (6) 54WT5HO Fluorescent Lamps, 120/277V, Uplight Apertures, 500K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBI654HT5-UPL-L5
    SKU: 25266420
    $226.82
    Checking Pricing
         
    Ballast Type:Rapid Start
    Voltage Rating:120/277V
    Alternate Manufacturer Part No.:11957149
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBI654HT5-UPL-L5
    • UNSPSC 39111532
    • Alternate Manufacturer Part No. 11957149
    • Ballast Type Rapid Start
    • Lamp Type T5
    Product Overview:
    High Bay, (6) 54W T5HO Program Start, 120-277V, Uplight, High Temp Ballast, 5000K Lamps, V-hangers provided