Cooper Lighting (Eaton) HBI632-MP Metalux Industrial High Bay, HBI Series, (6) 32WT8 Fluorescent Lamps, Modular Power Receptacle | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Industrial High Bay, HBI Series, (6) 32WT8 Fluorescent Lamps, Modular Power Receptacle - HBI632-MP
+ / - Hover over image to Zoom
Other Views

    Metalux Industrial High Bay, HBI Series, (6) 32WT8 Fluorescent Lamps, Modular Power Receptacle

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBI632-MP
    SKU: 25266414
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Modular Power Receptacle
    No. of Lamps:6
    Fluorescent Lamp Type:32WT8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBI632-MP
    • Type Industrial
    • UNSPSC 39111501
    • Additional Features Modular Power Receptacle
    • Brand Metalux
    • Fluorescent Lamp Type 32WT8
    • Lamp Type Fluorescent
    • No. of Lamps 6
    • Series HBI
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: