Cooper Lighting (Eaton) HBI454HT5-UPL Metalux Industrial High Bay, HBI Series, (4) 54WT5HO Fluorescent Lamps, 120/277V, Uplight Apertures | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Cooper Lighting (Eaton) - Metalux Industrial High Bay, HBI Series, (4) 54WT5HO Fluorescent Lamps, 120/277V, Uplight Apertures - HBI454HT5-UPL
+ / - Hover over image to Zoom
Other Views

    Metalux Industrial High Bay, HBI Series, (4) 54WT5HO Fluorescent Lamps, 120/277V, Uplight Apertures

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBI454HT5-UPL
    SKU: 25266431
    $0.00
    Checking Pricing
         
    Ballast Type:Rapid Start
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBI454HT5-UPL
    • UNSPSC 39111532
    • Ballast Type Rapid Start
    • Lamp Type T5HO
    Product Overview:
    High Bay, (4) 54W T5HO Program Start, 120-277V, Uplight, High Temp Ballast, V-hangers provided