Cooper Lighting (Eaton) HBI454HT5 Eaton, High Bay, LED, High Bay Mount, 54W, 4 Lamp, T5HO, Type III, 1000 lm Lumens | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, High Bay, LED, High Bay Mount, 54W, 4 Lamp, T5HO, Type III, 1000 lm Lumens - HBI454HT5
+ / - Hover over image to Zoom
Other Views

    Eaton, High Bay, LED, High Bay Mount, 54W, 4 Lamp, T5HO, Type III, 1000 lm Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBI454HT5
    SKU: 25281145
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Mount Type:High Bay
    Additional Features:High-Performance Polyester Powder-Coat To Protect From Corrosion
    Lamp Watts:54 W
    No. of Lamps:4
    Fluorescent Lamp Type:T5HO
    Light Distribution:Type III
    Lumens:1000 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBI454HT5
    • UNSPSC 39111532
    • Additional Features High-Performance Polyester Powder-Coat To Protect From Corrosion
    • Brand Eaton
    • Fluorescent Lamp Type T5HO
    • Lamp Type LED
    • Lamp Watts 54 W
    • Light Distribution Type III
    • Lumens 1000 lm
    • Mount Type High Bay
    • No. of Lamps 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    F-Bay HBI Series
    Full-bodied steel housing for rigidity and strength;Segmented optical design optimizes performance by three distributions;Five-year, 55°C or three-year, 65°C ballast warranty;High-performance polyester powder-coat to protect from corrosion;Door frame and lens available in clear and prismatic acrylic;F-Bay modular power supply available for quick power disconnect;Suspension-mount with optional wire hook and chain set;Single monopoint-mounting also available with HB-SPM tong hanger