Marley Electric and Heating HBBT1 Thermostat, Hardwired, 120 to 277 Vac | Graybar Store
     
Marley Electric and Heating - Thermostat, Hardwired, 120 to 277 Vac - HBBT1
+ / - Hover over image to Zoom
Other Views

    Thermostat, Hardwired, 120 to 277 Vac

    Manufacturer: Marley Electric and Heating
    Manufacturer #: HBBT1
    SKU: 92089186
    $54.17
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Power Source:Hardwired
    Voltage Rating:120 to 277 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # HBBT1
    • UNSPSC 41112209
    • Power Source Hardwired
    • Voltage Rating 120 to 277 V ac
    Product Overview:
    Thermostat, Hardwired, 120 to 277 V ac