Marley Electric and Heating HBB754 Heater, Navajo White, 3.1/2.7 A, 34 in L, 240/208 V, 750/563 W | Graybar Store
     
Marley Electric and Heating - Heater, Navajo White, 3.1/2.7 A, 34 in L, 240/208 V, 750/563 W - HBB754
+ / - Hover over image to Zoom
Other Views

    Heater, Navajo White, 3.1/2.7 A, 34 in L, 240/208 V, 750/563 W

    Manufacturer: Marley Electric and Heating
    Manufacturer #: HBB754
    SKU: 92089190
    $213.17
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Built-In Wire-Way
    Amperage:3.1/2.7 A
    Length:34 in.
    Voltage Rating:240/208 V
    Watts:750/563 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # HBB754
    • Amperage 3.1/2.7 A
    • UNSPSC 40101800
    • Additional Features Built-In Wire-Way
    • Finish Navajo White Finish
    • Length 34 in.
    • Watts 750/563 W
    • Voltage Rating 240/208 V
    Product Overview:
    Heater, Navajo White, Built-In Wire-Way, High Temperature Safety Limit