Marley Electric and Heating HBB2008 Heater, Navajo White, 9.6 A, 94 in L, 208 V, 2000 W | Graybar Store
     
Marley Electric and Heating - Heater, Navajo White, 9.6 A, 94 in L, 208 V, 2000 W - HBB2008
+ / - Hover over image to Zoom
Other Views

    Heater, Navajo White, 9.6 A, 94 in L, 208 V, 2000 W

    Manufacturer: Marley Electric and Heating
    Manufacturer #: HBB2008
    SKU: 92089167
    $375.80
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Built-In Wire-Way
    Amperage:9.6 A
    Length:94 in.
    Voltage Rating:208 V
    Watts:2000 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # HBB2008
    • Amperage 9.6 A
    • UNSPSC 40101814
    • Additional Features Built-In Wire-Way
    • Finish Navajo White Finish
    • Length 94 in.
    • Watts 2000 W
    • Voltage Rating 208 V
    Product Overview:
    Heater, Navajo White, Built-In Wire-Way, High Temperature Safety Limit