WattStopper HB350W-L4 Wet Location Fixture, 120 to 277Vac, 24Vdc, 347/480Vac, 3.66 in. L | Graybar Store
     
WattStopper - Wet Location Fixture, 120 to 277Vac, 24Vdc, 347/480Vac, 3.66 in. L - HB350W-L4
+ / - Hover over image to Zoom
Other Views

    Wet Location Fixture, 120 to 277Vac, 24Vdc, 347/480Vac, 3.66 in. L

    Manufacturer: WattStopper
    Manufacturer #: HB350W-L4
    SKU: 25441858
    $82.53
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):3.66
    Use With:Food Processing Facilities, Greenhouses, Industrial Facilities, Nurseries, Parking Garages
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # HB350W-L4
    • Nom. Length (Inches) 3.66
    • Voltage 120 to 277 V ac, 24 V dc, 347/480 V ac
    • Use With Food Processing Facilities, Greenhouses, Industrial Facilities, Nurseries, Parking Garages
    • Country of Origin TW - Taiwan
    Product Overview:
    Highbay/Lowbay Occupancy Sensor for Wet Locations