Federal Signal 225XL-120-240R Hazardous Location LED Flashing Warning Light | Graybar Store
     
Federal Signal - Hazardous Location LED Flashing Warning Light - 225XL-120-240R
+ / - Hover over image to Zoom
Other Views

    Hazardous Location LED Flashing Warning Light

    Manufacturer: Federal Signal
    Manufacturer #: 225XL-120-240R
    SKU: 25202089
    $492.79
    Checking Pricing
         
    Additional Features:Marine Listed; Type 4X, IP66 enclosure; UL and cUL Listed for Class 1 Division 2 applications
    Mount Type:Pipe Mount
    Lens Color:Red
    Voltage (Volts):120 to 240
    Height:7.5 in.
    Width:5.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 225XL-120-240R
    • Voltage (Volts) 120 to 240
    • UNSPSC 39111706
    • Additional Features Marine Listed; Type 4X, IP66 enclosure; UL and cUL Listed for Class 1 Division 2 applications
    • Height 7.5 in.
    Product Overview:
    225XL-120-240R
    Electraray Hazardous Location LED Flashing Warning Light with XLT 120-240V Red - XLT Technology, Available in 24VAC/DC and 120-240VAC, Five lens/lamp colors, Flashing mode standard, Configurable to steady-burn, 60,000 hour vibration-resistant LED lamp, 1/2-inch pipe mount, Type 4X IP66 enclosure, Marine Listed, UL and cUL Listed