Philips Lighting HATTON US 5/6 SOFT WHITE RECESSED LED Downlight Housing, LED, 5 in./6 in. Housing, 120V, 10W | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Philips Lighting - Downlight Housing, LED, 5 in./6 in. Housing, 120V, 10W - HATTON US 5/6 SOFT WHITE RECESSED LED
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, 5 in./6 in. Housing, 120V, 10W

    Manufacturer: Philips Lighting
    Manufacturer #: HATTON US 5/6 SOFT WHITE RECESSED LED
    SKU: 25794460
    $24.12
    Checking Pricing
         
    Quick Order:Y
    Wattage:10 W
    Additional Features:50W Energy Star equivalent 4” performance1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # HATTON US 5/6 SOFT WHITE RECESSED LED
    • Additional Features 50W Energy Star equivalent 4” performance1
    • Fixture Type 5 in. Housing
    • Lamp Type LED
    • Voltage 120 V
    • Wattage 10 W
    • ECCN EAR99
    Product Overview:
    Downlight Housing, LED, 5 in/6 in. Housing, 120 V, 10 W, 50W Energy Star equivalent 4” performance1