Panduit PSL-1 Hasp Jaw Lockout. 9.5 in. D | Graybar Store
     
Panduit - Hasp Jaw Lockout. 9.5 in. D - PSL-1
+ / - Hover over image to Zoom
Other Views

    Hasp Jaw Lockout. 9.5 in. D

    Manufacturer: Panduit
    Manufacturer #: PSL-1
    SKU: 91002702
    $8.63
    Checking Pricing
         
    Dimensions:114.3 H x 9.5 D mm
    Package Quantity:12 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSL-1
    • Dimensions 114.3 H x 9.5 D mm
    • Application Group Lockouts
    • UNSPSC 39121903
    • Package Quantity 12 per Pack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lockout Hasp, Package Quantity: 12 per Pack, Dimensions: 114.3 H x 9.5 D mm
    Hasp with 1.00" (25.4mm) diameter jaw and overlapping tabs. ""